Zoro Homepage

20 oz Nailing Hammer and 22 oz Framing Hammer with Rip Claw & Soft Mallet Cap

  • Mfr # SPEC-M20SF-M22CF-S

  • Zoro # G414599890


product price: $73.49
/ea

Key Features

Overall Length
16.54 in
Head Material
Steel, Santoprene Rubber
Width
7.09 in
Includes
2 Hammers, 2 Rubber Caps
Color
Black, Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M20SF-M22CF-S
Zoro #
G414599890
UPC #
810005201254
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.54 in
Width
7.09 in

Details

Head Material
Steel, Santoprene Rubber
Includes
2 Hammers, 2 Rubber Caps
Color
Black, Tan

Description

Meet The Ultimate Jobsite Wingman. Purposefully Engineered For Elite Carpenters, Roofers, And Contractors, The Spec Ops 20 Oz and 22Oz Hammers Deliver Failsafe Performance And Power On Every Mission. With An Aerodynamic, High-Carbon Steel Head ThatS 25% Lighter And A Ballistically Balanced Design, This Hammer Provides Sniper-Controlled Swings At Maximum Velocity, And Brute, Unadulterated Striking Power That Puts Old-School, Heavy Hammers To Shame. For Optimum Vibration Reduction, The Bi-Material Handle Is Built With A Rugged Frame And A Camo-Textured, Moa Grip That Absorbs Shock And Lessens Sting Even When Nailing Into The Hardest Materials Like Engineered Beams. To Help You Work Faster, Safer, And More Precisely, This Hammer Features A Magnetic Nail Starter For Rapid Driving While Extending Overhead Reach And Range, A Smooth Face For Damage-Free Nail Driving, And A Lanyard Hole For Compatibility With Srs Safety Retention Systems. This Nailing Hammer Also Features A Versatile Rip Claw For Precision Demo, Nail Removal, And Splitting. And With A Assurity To Deliver A Lifetime Of Mission Capability On The WorldS Toughest Jobsites, This Hammer Is Forged With Heat-Treated, High Carbon Steel And Drop Tested At 100 Feet To Surpass Mil-Spec Standard. We Support Our NationS Heroes By Donating 3% Of Sales To Veteran And First Responder Causes.


  • •Hammer Set Includes 20 Oz Nailing Hammer, 22Oz Framing Hammer and 1 Soft Mallet Cap
  • •25% lighter head for sniper-controlled swing
  • •Ballistically balanced for maximum striking power
  • •Versatile rip claw for demo, nail removal, and splitting
  • •Shock-absorbing, MOA grip for precision accuracy and less sting
  • •100’ drop-tested to ensure durability on the toughest jobsites
  • •Includes Santoprene rubber mallet cap for non-marring protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.