Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-oz Milled Face Framing Hammer with Soft Mallet Cap, Steel Handle

  • Mfr # SPEC-M22CF-S

  • Zoro # G405808291


product price: $38.99
/ea

Key Features

Head Material
High Carbon Steel
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M22CF-S
Zoro #
G405808291
UPC #
810005200189
Country of Origin
Taiwan, Province of China

Details

Head Material
High Carbon Steel
Weight
2.2

Description

Meet the ultimate jobsite wingman. Purposefully engineered for elite builders, contractors, and tradesmen, the Spec Ops 22 oz. Framing Hammer delivers failsafe performance and power on every mission. With an aerodynamic, high-carbon steel head that’s 25% lighter and a ballistically balanced design, this hammer provides sniper-controlled swings at maximum velocity, and brute, unadulterated striking power that puts old-school, heavy hammers to shame. In a pinch with more delicate applications? This hammer includes a Santoprene rubber mallet cap for setting concrete blocks and pavers, aligning deck boards, and non-marring protection on other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.