25-Foot Elite Series Tape Measure, 1 1/4in Double-Sided Blade, Includes Fractional Markings

  • Mfr # SPEC-PTM25-F

  • Zoro # G514599882


product price:  $29.96
/ea

Key Features

Blade Length
2.38 in
Case Material
Plastic, Rubber
Case Color
Black, Tan
Blade Width
3.69 in
Includes
Tape Measure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEC-PTM25-F
Zoro #
G514599882
UPC #
810005201315
Country of Origin
China

Dimensions

Blade Length
2.38 in
Blade Width
3.69 in

Details

Case Material
Plastic, Rubber
Case Color
Black, Tan
Includes
Tape Measure

Description

At Spec Ops Tools, we've engineered the ultimate Elite Series Tape Measure, meticulously designed to excel in the most demanding professional settings. This premium tool is engineered to withstand 200' drops onto packed dirt, guaranteeing exceptional performance on the world's most challenging job sites. Our Elite Series Tape Measure boasts a remarkable 12' NO BS Standout at 15 degrees, providing an impressive 15' of reach for real-world job site applications. Efficiency is paramount in the professional world, and that's why we've equipped it with a dual-sided printed blade featuring fractional markings. This feature not only streamlines measuring and layout work but also helps save valuable time on the job. In low-light conditions or for those with less-than-perfect eyesight, we've prioritized visibility with a high-contrast, black-on-white printed blade, ensuring easy reading in any situation. Durability is non-negotiable for us, and that's why we've included 6in of Tape Plate blade end protection and a MIL-X hyper tough nylon-coated blade. This provides high abrasion resistance and 2X blade durability, guaranteeing longevity. Safety is our top priority for professionals. The non-slip bat wing hook holds fast in multiple orientations, and it's compatible with the SRS retention system and wrist lanyard for added safety. To ensure ease of use, we've integrated the Secure Fast blade lock, making your job more efficient. We are committed to excellence, just as we are committed to supporting those who serve our nation. With each purchase, we proudly donate 3% of our proceeds to veteran and first responder causes.


  • •Extreme Durability: Survives 200' drops onto packed dirt for top-tier job site performance. Features a MIL-X hyper tough nylon-coated blade for high abrasion resistance and 2X blade durability.
  • •No BS Stand Out: 12' Standout at 15° for up to 15' of real-world job site reach. The non-slip bat wing hook holds fast in multiple orientations.
  • •Efficient Measuring: Dual-sided printed blade with fractional markings facilitates faster and simpler measuring and layout work.
  • •Enhanced Visibility: High-visibility black-on-white printed blade maximizes contrast for easy reading, even in low light or with imperfect eyesight.
  • •Safety: Equipped with 6" of Tape PlateTM blade end protection, SRS retention system compatibility, Secure FastTM blade lock for ease of use.
  • •Cause: 3% of all Spec Ops Tools purchases are donated to veteran and first responder causes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.