3-Piece Tool Set, Includes 20 oz Nailing Hammer, 11in Molding Pry Bar, 3-Piece Nail Set

  • Mfr # SPEC-N3PK-M20-D11

  • Zoro # G514632381


product price: $60.98
/ea

Key Features

Includes
Hammer, Pry Bar, Nail Set
Color
Black, Tan
Width
7.09 in
Overall Length
16.54 in
Material
Steel, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-N3PK-M20-D11
Zoro #
G514632381
UPC #
810005201261
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.09 in
Overall Length
16.54 in

Details

Includes
Hammer, Pry Bar, Nail Set
Color
Black, Tan
Material
Steel, Rubber

Description

This Spec Ops Tool Set - the ultimate set for elite carpenters, roofers, and contractors. The pack includes three precision nail sets, a 20 oz. nailing hammer, and an 11-inch molding pry bar, all crafted from heat-treated high carbon steel for extreme durability. The tools feature shock-absorbing MOA grips for sniper control and protection from glancing hammer strikes. They are also drop tested at 100 feet to surpass MIL-SPEC standards. With color-coded nail sets for easy identification and a magnetic nail starter on the hammer, you can work faster and more precisely. Plus, with each purchase made, we donate 3% of proceeds to veteran and first responder causes. Get the Spec Ops Value Pack today and experience failsafe performance and power on every mission.


  • •Tool Set Includes 20 oz Nailing Hammer, 11" Molding Pry Bar, 3-Piece Nail Set
  • •25% lighter head for sniper-controlled swing
  • •Precision ground hollow-point tips for slip-free nail setting
  • •Includes 1/32-in, 2/32-in and 3/32-in nail sets
  • •Up to 20% lighter, high carbon steel design for sniper control
  • •Shock-absorbing, MOA grip for precision accuracy and less sting
  • •100’ drop-tested to ensure durability on the toughest jobsites

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.