Shop SPEC OPS
See all product information
Create Account
30in Wrecking Crowbar, Pry Bar Ends with Teardrop Nail Puller, High-Carbon Steel, Black/Tan
- Mfr # SPEC-D30PRY
- Zoro # G022981605
product price:Â
$
33.85
/ea
Key Features
Overall Length
30 in
Overall Width
1 7/8 in
Material
High Carbon Steel
Bar Color
Black/Tan
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-D30PRY
- Zoro #
- G022981605
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- High Carbon Steel
- Bar Color
- Black/Tan
- Finish
- Matte
Dimensions
- Overall Length
- 30 in
- Overall Width
- 1 7/8 in
Description
Designed to deliver ultimate shock and awe to your demolition work. Our 30in wrecking bar boasts an exclusive shock-absorbing extreme weather grip for ultimate control and less sting. When using this tool for demolition, decks, remodeling or flooring, you can see the attention to detail that's been put into its design. Built for ultimate versatility, this crowbar features multiple nail pullers for precise nail pulling. Precision-honed, sharp beveled ends, robust strike surfaces and durable steel construction allow for a long-lasting bar with multiple leverage points that deliver extreme prying power. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.