Shop SPEC OPS
See all product information
Create Account
9.5 in. Trim Puller
- Mfr # SPEC-D9TRIM-R
- Zoro # G023562810
product price:Â
$
21.85
/ea
Key Features
Overall Length
9.5 in
Material
High Carbon Steel
Number of Nail Slots
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-D9TRIM-R
- Zoro #
- G023562810
- UPC #
- 810005201001
- Country of Origin
- Taiwan, Province of China
- Material
- High Carbon Steel
- Item
- Trim Puller
- Number of Nail Slots
- 3
Dimensions
- Overall Length
- 9.5 in
Description
The Spec Ops Tools 9.5 in. trim bar is the perfect addition to any professional's pry bar selection, ensuring that this elite bar is made to last. Unlike other pry bars or scraper bars in the market, we've added a small, 4 in. ruler for fast and accurate measurements when working on a job site. The 90 degree strike surface end with sharp edge is best used for siding nail removal or prying between finish work. Exceeding expectations on any mission, the sharp beveled edges are critical for applications such as trim/molding removal, scraping, demo work and prying. For additional functionality, this trim bar comes with a nail puller, nail pulling slots for shingles and an onboard bottle opener. All Spec Ops tools are backed by each purchase made, we support our nation's heroes by donating 3 percent of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.