Zoro Homepage

72in Box Beam Level, Tourniquet Bungee System, 33% Larger Block Vials, Aluminum

  • Mfr # SPEC-LEVEL72

  • Zoro # G114632378


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Length
72.8 in
Color
Black, Tan
Width
1.6 in
Includes
Level
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-LEVEL72
Zoro #
G114632378
UPC #
810005201469
Country of Origin
China

Dimensions

Length
72.8 in
Width
1.6 in

Details

Color
Black, Tan
Includes
Level
Material
Aluminum

Description

The Spec Ops Tourniquet Level features a Patented Bungee System that securely mounts the level to dimensional lumber up to 2inx8in, plastic pipes and other surfaces. Precision milled, high-strength aluminum, box beam construction for elite durability. Featuring 33% larger high-contrast green vials with 2% slope lines for maximum low-light visibility and speed. Match grade, epoxy-locked 360 degrees solid acrylic block vials deliver .0005in/inch for guaranteed lifetime accuracy. The chamfered spine is built for strength and ease of use, while the tool-free, removable, shock-absorbing end caps will protect against drops and hard-use. With a guarantee to deliver a lifetime of mission capability on the worlds toughest job sites, this level has been drop tested to exceed MIL-STD-810G. We support our nations heroes by donating 3% of proceeds to veteran and first responder causes.


  • •Patented Tourniquet Bungee System attaches to beams, posts, pipes or couduit for lightning-fast, hands-free leveling
  • •33% larger high-contrast green vials with 2% slope lines for maximum low-light visibility and speed
  • •Match grade epoxy-locked 360° solid acrylic block vials deliver .0005"/inch guaranteed lifetime accuracy
  • •High-strength, precision-milled aluminum box beam with removable shock-absorbing armored end caps survives the world's toughest job sites
  • •Chamfered spine for a stronger, twist resistant frame that’s more comfortable to hold and maneuver
  • •Compatible with SRSTM retention lanyards for added safety
  • •3% donated to veteran and 1st responder causes.
  • •72" length provides unparalled reach to tackle large scale missions with the utmost precision

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.