Shop SPEC OPS
See all product information
Create Account
8-Piece Screwdriver Set, Phillips, Slotted, Square, Magnetic Tip
- Mfr # SPEC-S-8PK
- Zoro # G522981617
product price:Â
$
29.29
/ea
Key Features
Material
Heat Treated Steel
Color
Black/Tan
Overall Length
10.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-S-8PK
- Zoro #
- G522981617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Heat Treated Steel
- Color
- Black/Tan
Dimensions
- Overall Length
- 10.625 in
Description
With more torque and longer tip life, these Spec Ops screwdrivers deliver ultimate control and perfect tip fit. The Spec Ops 8-piece Screwdriver Set includes: three slotted (3/16-in x 4-in, 1/4-in x 4-in, 5/16-in x 6-in), three Phillips (PH1 x 3-in, PH2 x 4-in, PH3 x 6-in), and two square (SQ1 x 3-in, SQ2 x 4-in). All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. These screwdrivers are tough, durable, and constructed with max-control MOA grips for up to 40% more torque. The handle slot allows other screwdrivers to be inserted into the handle to apply added leverage and torque. For added convenience, the marked endcaps allow for quick tip style identification when stored in your tool belt or pouch. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.