Shop SPEC OPS
See all product information
Create Account
Fiberglass Hammer, 20 oz, Smooth Face, Curved Claw, Shock-Absorbing Grip
- Mfr # SPEC-M20FG
- Zoro # G322981749
product price:Â
$
14.55
/ea
Key Features
Overall Length
13 in
Width
5.25 in
Material
High Carbon Steel
Color
Black/Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-M20FG
- Zoro #
- G322981749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 13 in
- Width
- 5.25 in
Details
- Material
- High Carbon Steel
- Color
- Black/Tan
Description
An indisputable choice for electricians, woodworkers, remodelers, and contractors, this Spec Ops 20 oz. Fiberglass Hammer is lightweight and non-conductive while delivering surefire performance on any mission. With a lighter, high-carbon steel head and a ballistically balanced design, this hammer provides rapid, sniper-controlled swings and hard-hitting power for on-target nail driving. For optimum vibration reduction, the handle is constructed with fiberglass and a camo-textured, MOA grip that absorbs shock and lessens sting. To help you work safer and more precisely, this hammer features a lanyard hole for compatibility with SRS Safety Retention Systems, a smooth-face for damage-free nail driving, and a curved claw for ultimate leverage during nail removal. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.