Drilling Hammer w/Hickory Handle (Mash Hammer) 4.4lb (2000g)
- Mfr # 0402-2000
- Zoro # G123391877
product price:Â
$
59.19
/ea
Key Features
Handle Material
Dual Curved Hickory
Color
Black and Brown
Material
Hickory and Alloyed Steel
Width
4 in
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0402-2000
- Zoro #
- G123391877
- UPC #
- -
- Country of Origin
- Germany
- Handle Material
- Dual Curved Hickory
- Color
- Black and Brown
- Material
- Hickory and Alloyed Steel
- Item
- Picard Drilling Hammer with Hickory Handle (Mash Hammer) 4.4lb
- Includes
- One Hickory Picard Drilling Hammer
- For Use With
- Masonry and stonework
Dimensions
- Width
- 4 in
- Overall Length
- 11 in
- Height
- 1 in
Description
Picard Drilling Hammer w/ Hickory Handle. Mash Hammer Product Details: Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Head and handle with ring wedge fixture Face ground, chamfered edges Dual curved hickory handle Head according DIN 6475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.