Shop SPEC OPS
See all product information
Create Account
Retractable-Blade Folding Utility Knife
- Mfr # SPEC-K1-FR-2PK
- Zoro # G322981626
product price:Â
$
29.55
/ea
Key Features
Material
High carbon steel
Finish
Matte
Color
FDE and black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-K1-FR-2PK
- Zoro #
- G322981626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- High carbon steel
- Finish
- Matte
- Color
- FDE and black
Dimensions
- Overall Length
- 1.6 in
Description
Built with armor-grade aluminum bodies, these Spec Ops folding retractable utility knives are dutifully compact yet tested and proven unbreakable on the harshest jobsites. At just 3.5in when folded, these knives seamlessly fit in your pocket and come with belt clips for optimum portability and storage. Their unique pistol-style finger grip and camo-textured bodies allow for elite comfort and ultimate control when cutting. The push-button blade swap allows for tool-free and rapid reloading of utility blades. Integrated into the knives' design are quick-release buttons on the rear that reveal blade magazines with three (3) standard utility blades included. Two added features make these knives stand apart from others on the market - the glass breakers that can be used in emergencies and the integrated strap cutters for cutting plastic packaging straps around lumber and fasteners. we support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.