Shop SPEC OPS
See all product information
Create Account
Retractable-Blade Utility Knife
- Mfr # SPEC-K1-UR-2PK
- Zoro # G522981747
product price:Â
$
29.55
/ea
Key Features
Color
FDE and black
Finish
Matte
Material
High carbon steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-K1-UR-2PK
- Zoro #
- G522981747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1 in
Details
- Color
- FDE and black
- Finish
- Matte
- Material
- High carbon steel
Description
Unmatched comfort and control are how you would describe this 2-pack of Spec Ops retractable utility knives. Featuring an exclusive shock-absorbing vented pistol grip, each utility knife also includes a thumb press for maximum cutting power. The push-button blade swap is fast and smooth for rapid reloading to keep you working at optimum efficiency. Each knife includes a tool-free quick release blade magazine and comes with five (5) standard utility blades. These knives also feature a built-in slot for strap cutting plastic straps around lumber and fasteners. Blade retraction is simple and fast, with three depth settings for fast cutting. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.