Zoro Homepage

Steel Hammer, 16 oz, Rip Claw, Smooth Face with Soft Mallet Cap, Shock-Absorbing Grip

  • Mfr # SPEC-M16SF-S

  • Zoro # G114599893


product price: $34.69
/ea

Key Features

Overall Length
13.25 in
Head Material
Steel, Santoprene Rubber
Width
5.62 in
Includes
Hammer, Rubber Cap
Color
Black, Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M16SF-S
Zoro #
G114599893
UPC #
810005201711
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.25 in
Width
5.62 in

Details

Head Material
Steel, Santoprene Rubber
Includes
Hammer, Rubber Cap
Color
Black, Tan

Description

Meet the ultimate jobsite wingman. Purposefully engineered for elite builders, contractors, and tradesmen, the Spec Ops 16 oz. Finish Hammer delivers failsafe performance and power on every mission. With an aerodynamic, high-carbon steel head thats 25% lighter and a ballistically balanced design, this hammer provides sniper-controlled swings and maximum velocity at the point of impact. This hammer also includes a Santoprene rubber mallet cap for non-marring use on applications involving finished surfaces. For optimum vibration reduction, the bi-material handle is built with a rugged frame and a camo-textured, MOA grip that absorbs shock and lessens sting even when nailing into the hardest materials. To help you work faster, safer, and more precisely, this hammer features a magnetic nail starter for rapid driving while extending overhead reach and range and a lanyard hole for compatibility with SRS Safety Retention Systems. This hammer also features a versatile rip claw for precision demo, nail removal, and prying. To supplement that, weve also built in a side-wing nail puller for fastener extraction in tight or awkward positions. To ensure a lifetime of mission capability on the worlds toughest jobsites, this hammer is forged with heat-treated, high carbon steel and drop tested at 100 feet to surpass MIL-SPEC standard. We support our nations heroes by donating 3% of sales to veteran and first responder causes.


  • •Ballistically balanced for a faster and more controlled swing to deliver sniper-like accuracy and striking power
  • •Shock-absorbing, MOA grip for improved comfort and best-in-class vibration dampening
  • •Removable engineered rubber mallet cap for non-marring protection and 2-in-1 tool performance
  • •Side nail puller increases leverage for easier extraction of stubborn nails or when in confined spaces
  • •Magnetic nail starter for extended reach and faster nail driving
  • •Compatible with SRSTM retention lanyards for added safety
  • •Versatile rip claw for easier nail removal and demo
  • •Heat-treated, milled face design ideal for all finish applications
  • •100’ drop-tested to ensure durability on the toughest job sites

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.