Zoro Homepage

Tools Box Beam Level with Bungee, 24-IN

  • Mfr # SPEC-LEVEL24

  • Zoro # G505810521


product price: $37.75
/ea

Key Features

Color
FDE and Black
Width
24
Material
Extruded Aluminum
Finish
FDE and Black
Depth
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-LEVEL24
Zoro #
G505810521
UPC #
810005200868
Country of Origin
China

Dimensions

Width
24
Depth
1.3
Height
2.5

Details

Color
FDE and Black
Material
Extruded Aluminum
Finish
FDE and Black

Description

The Spec Ops Box Beam Level with Bungee features a Patented Tourniquet Bungee System that securely mounts the level to plastic pipes, 2x4s and other surfaces. Manufactured with box beam style aluminum construction and then precision milled for elite durability, this level also features three 33% higher visibility epoxy-locked acrylic block vials that deliver an accuracy of 0.0005”/inch and offer guaranteed lifetime accuracy for plumb, level and 45-degree pitches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.