Shop SPEC OPS
See all product information
Create Account
Wood Chisel Set with High-Carbon Steel Blades, Shock-Absorbing Grip, 4-Piece
- Mfr # SPEC-C1-4PK
- Zoro # G222981702
product price:Â
$
49.69
/ea
Key Features
Blade Material
High Carbon Steel
Color
Black/Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-C1-4PK
- Zoro #
- G222981702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Blade Material
- High Carbon Steel
- Color
- Black/Tan
Description
Chop, pair, slice, or trim with ease with these Spec Ops elite wood chisels. The Spec Ops Bevel-Edge Wood Chisel Set includes 1/4in, 1/2in, 3/4in and 1in widths to handle all your job site and woodworking missions. Our chisels are forged from high carbon steel for maximum edge retention and then precision honed to razor sharpness. The beveled sides help reduce friction when cutting mortises or deep pockets. The shock-absorbing MOA grips feature a deep thumb pocket for slip-free sniper control while the hardened metal strike caps withstand a lifetime of mallet or hammer strikes. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.