Torsion Spring, 302 SS Wire
Mfr # T0183602661L
Zoro # G612471066
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.171 in
Leg Length
1 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0183602661L
Zoro #
G612471066
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.171 in
Leg Length
1 in
Outside Diameter
0.371 in
Inside Diameter
0.302 in
Wire Diameter
0.018 in
Details
Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Torque
0.11 in-lb
System of Measurement
Inch
Deflection Angle
360 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.171 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.