Torsion Spring, 302 SS Wire
Mfr # T020360156L
Zoro # G812471392
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.25 in
Leg Length
1 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T020360156L
Zoro #
G812471392
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
1 in
Outside Diameter
0.254 in
Inside Diameter
0.193 in
Wire Diameter
0.02 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Torque
0.19 in-lb
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
360 Degrees
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.25 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.