Torsion Spring, 302 SS Wire
Mfr # T0251201401L
Zoro # G412471860
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.217 in
Leg Length
0.75 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0251201401L
Zoro #
G412471860
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.217 in
Leg Length
0.75 in
Wire Diameter
0.025 in
Inside Diameter
0.167 in
Outside Diameter
0.235 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Torque
0.23 in-lb
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 0.75 in, Spring Length @ Torque 0.217 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.