Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T028180140R

  • Zoro # G312471700


product price: $1.59
/ea
Sold in multiples of 106 for $168.54

Key Features

Spring Length @ Torque
0.238 in
Leg Length
1 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T028180140R
Zoro #
G312471700
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.238 in
Leg Length
1 in
Wire Diameter
0.028 in
Inside Diameter
0.174 in
Outside Diameter
0.249 in

Details

Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Torque
0.52 in-lb
Leg End Style
Straight Torsion
Deflection Angle
180 Degrees

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.238 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.