Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T035090187L

  • Zoro # G112471931


product price: $1.65
/ea
Sold in multiples of 103 for $169.95

Key Features

Spring Length @ Torque
0.158 in
Leg Length
1.25 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T035090187L
Zoro #
G112471931
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.158 in
Leg Length
1.25 in
Outside Diameter
0.315 in
Wire Diameter
0.035 in
Inside Diameter
0.221 in

Details

Wind Direction
Left Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Standards
AMS 5688, ASTM A313
Deflection Angle
90 Degrees
Torque
1 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.158 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.