Torsion Spring, 302 SS Wire
Mfr # T040270343L
Zoro # G012471116
product price: $1.75
/eaSold in multiples of 95 for $166.25
Key Features
Spring Length @ Torque
0.38 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T040270343L
Zoro #
G012471116
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.38 in
Leg Length
2 in
Outside Diameter
0.511 in
Wire Diameter
0.04 in
Inside Diameter
0.388 in
Details
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Leg End Style
Straight Torsion
Deflection Angle
270 Degrees
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Torque
1.38 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.38 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.