Torsion Spring, 302 SS Wire
Mfr # T045270359L
Zoro # G012471000
product price: $1.75
/eaSold in multiples of 95 for $166.25
Key Features
Spring Length @ Torque
0.428 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T045270359L
Zoro #
G012471000
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.428 in
Leg Length
2 in
Inside Diameter
0.419 in
Outside Diameter
0.556 in
Wire Diameter
0.045 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Deflection Angle
270 Degrees
Torque
2 in-lb
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.428 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.