Shop SPEC
See all product information
Create Account
Torsion Spring, 302 SS Wire
- Mfr # T048090218R
- Zoro # G512471371
product price:Â
$
1.95
/ea
Sold in multiples of 85 for
$165.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spring Length @ Torque
0.264 in
Leg Length
1.25 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T048090218R
- Zoro #
- G512471371
- UPC #
- -
- Country of Origin
- China
- Wind Direction
- Right Hand
- Item
- Torsion Spring
- Finish
- Plain
- Material
- Stainless Steel
- Leg End Style
- Straight Torsion
- Torque
- 2.5 in-lb
- System of Measurement
- Inch
- Deflection Angle
- 90 Degrees
- Standards
- AMS 5688, ASTM A313
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Spring Length @ Torque
- 0.264 in
- Leg Length
- 1.25 in
- Outside Diameter
- 0.375 in
- Wire Diameter
- 0.048 in
- Inside Diameter
- 0.251 in
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.264 in, Wind Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.