Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T048360406R

  • Zoro # G512471456


product price: $1.95
/ea
Sold in multiples of 85 for $165.75

Key Features

Spring Length @ Torque
0.61 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T048360406R
Zoro #
G512471456
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.61 in
Leg Length
2 in
Outside Diameter
0.594 in
Inside Diameter
0.448 in
Wire Diameter
0.048 in

Details

Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Torque
2.5 in-lb
System of Measurement
Inch
Deflection Angle
360 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.61 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.