Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T051090234L

  • Zoro # G912471407


product price: $1.95
/ea
Sold in multiples of 85 for $165.75

Key Features

Spring Length @ Torque
0.293 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T051090234L
Zoro #
G912471407
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.293 in
Leg Length
2 in
Inside Diameter
0.275 in
Wire Diameter
0.051 in
Outside Diameter
0.408 in

Details

Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Torque
2.9 in-lb
Deflection Angle
90 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.293 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.