Torsion Spring, 302 SS Wire
Mfr # T0541202961L
Zoro # G512471289
product price: $2.19
/eaSold in multiples of 76 for $166.44
Key Features
Spring Length @ Torque
0.468 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0541202961L
Zoro #
G512471289
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.468 in
Leg Length
2 in
Outside Diameter
0.484 in
Inside Diameter
0.338 in
Wire Diameter
0.054 in
Details
Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Standards
AMS 5688, ASTM A313
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch
Torque
2.34 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.468 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.