Torsion Spring, 302 SS Wire
Mfr # T0541202961R
Zoro # G312471267
product price: $2.19
/eaSold in multiples of 76 for $166.44
Key Features
Spring Length @ Torque
0.468 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0541202961R
Zoro #
G312471267
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.468 in
Leg Length
2 in
Wire Diameter
0.054 in
Inside Diameter
0.338 in
Outside Diameter
0.484 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Torque
2.34 in-lb
Deflection Angle
120 Degrees
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.468 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.