Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T059090296L

  • Zoro # G312471175


product price: $2.19
/ea
Sold in multiples of 76 for $166.44

Key Features

Spring Length @ Torque
0.34 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T059090296L
Zoro #
G312471175
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.34 in
Leg Length
2 in
Inside Diameter
0.343 in
Outside Diameter
0.499 in
Wire Diameter
0.059 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Leg End Style
Straight Torsion
Torque
4.2 in-lb
Deflection Angle
90 Degrees
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.34 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.