Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T059180437L

  • Zoro # G812471187


product price: $2.19
/ea
Sold in multiples of 76 for $166.44

Key Features

Spring Length @ Torque
0.445 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T059180437L
Zoro #
G812471187
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.445 in
Leg Length
2 in
Outside Diameter
0.681 in
Wire Diameter
0.059 in
Inside Diameter
0.507 in

Details

Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Deflection Angle
180 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Torque
4.2 in-lb

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.445 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.