Torsion Spring, 302 SS Wire
Mfr # T059360459R
Zoro # G812470999
product price: $2.19
/eaSold in multiples of 76 for $166.44
Key Features
Spring Length @ Torque
0.797 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T059360459R
Zoro #
G812470999
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.797 in
Leg Length
2 in
Wire Diameter
0.059 in
Outside Diameter
0.709 in
Inside Diameter
0.532 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Deflection Angle
360 Degrees
Torque
4.2 in-lb
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.797 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.