Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Spring, 302 SS Wire

  • Mfr # T063090343L

  • Zoro # G912471018


product price: $2.29
/ea
Sold in multiples of 73 for $167.17

Key Features

Spring Length @ Torque
0.362 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T063090343L
Zoro #
G912471018
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.362 in
Leg Length
2 in
Outside Diameter
0.56 in
Inside Diameter
0.391 in
Wire Diameter
0.063 in

Details

Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
System of Measurement
Inch
Torque
5.15 in-lb
Deflection Angle
90 Degrees
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.362 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.