Torsion Spring, 302 SS Wire
Mfr # T0701805651L
Zoro # G312471465
product price: $2.99
/eaSold in multiples of 56 for $167.44
Key Features
Spring Length @ Torque
0.665 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0701805651L
Zoro #
G312471465
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.665 in
Leg Length
2 in
Outside Diameter
0.81 in
Inside Diameter
0.603 in
Wire Diameter
0.07 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
System of Measurement
Inch
Torque
5.55 in-lb
Deflection Angle
180 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.665 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.