Torsion Spring, 302 SS Wire
Mfr # T070270390R
Zoro # G312471489
product price: $2.39
/eaSold in multiples of 70 for $167.30
Key Features
Spring Length @ Torque
0.945 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T070270390R
Zoro #
G312471489
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.945 in
Leg Length
2 in
Wire Diameter
0.07 in
Outside Diameter
0.639 in
Inside Diameter
0.449 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Deflection Angle
270 Degrees
Torque
7 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.945 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.