Torsion Spring, 302 SS Wire
Mfr # T070360546L
Zoro # G612471417
product price: $2.65
/eaSold in multiples of 64 for $169.60
Key Features
Spring Length @ Torque
0.945 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T070360546L
Zoro #
G612471417
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.945 in
Leg Length
2 in
Inside Diameter
0.633 in
Outside Diameter
0.843 in
Wire Diameter
0.07 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Leg End Style
Straight Torsion
Torque
7 in-lb
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
360 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.945 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.