Torsion Spring, 302 SS Wire
Mfr # T078180453R
Zoro # G012471659
product price: $2.49
/eaSold in multiples of 67 for $166.83
Key Features
Spring Length @ Torque
0.741 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T078180453R
Zoro #
G012471659
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.741 in
Leg Length
2 in
Outside Diameter
0.728 in
Inside Diameter
0.515 in
Wire Diameter
0.078 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Standards
AMS 5688, ASTM A313
Torque
9.75 in-lb
Deflection Angle
180 Degrees
System of Measurement
Inch
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.741 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.