Torsion Spring, 302 SS Wire
Mfr # T078270546R
Zoro # G812471576
product price: $2.75
/eaSold in multiples of 61 for $167.75
Key Features
Spring Length @ Torque
0.897 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T078270546R
Zoro #
G812471576
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.897 in
Leg Length
2 in
Outside Diameter
0.853 in
Wire Diameter
0.078 in
Inside Diameter
0.627 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Torque
9.75 in-lb
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.897 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.