Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T085090422L

  • Zoro # G912471773


product price: $2.55
/ea
Sold in multiples of 66 for $168.30

Key Features

Spring Length @ Torque
0.489 in
Leg Length
2.5 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T085090422L
Zoro #
G912471773
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.489 in
Leg Length
2.5 in
Outside Diameter
0.715 in
Inside Diameter
0.491 in
Wire Diameter
0.085 in

Details

Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
System of Measurement
Inch
Torque
12 in-lb
Leg End Style
Straight Torsion
Deflection Angle
90 Degrees
Standards
AMS 5688, ASTM A313

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 0.489 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.