Torsion Spring, 302 SS Wire
Mfr # T085270500R
Zoro # G112471498
product price: $2.55
/eaSold in multiples of 66 for $168.30
Key Features
Spring Length @ Torque
1.148 in
Leg Length
2.5 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T085270500R
Zoro #
G112471498
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.148 in
Leg Length
2.5 in
Inside Diameter
0.558 in
Wire Diameter
0.085 in
Outside Diameter
0.79 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Torque
12 in-lb
System of Measurement
Inch
Deflection Angle
270 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 1.148 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.