Torsion Spring, 302 SS Wire
Mfr # T0950908121L
Zoro # G112471573
product price: $2.99
/eaSold in multiples of 56 for $167.44
Key Features
Spring Length @ Torque
0.618 in
Leg Length
3 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0950908121L
Zoro #
G112471573
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.618 in
Leg Length
3 in
Inside Diameter
0.828 in
Outside Diameter
1.11 in
Wire Diameter
0.095 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Standards
AMS 5688, ASTM A313
Torque
10.66 in-lb
Leg End Style
Straight Torsion
Deflection Angle
90 Degrees
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 0.618 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.