Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Spring, 302 SS Wire

  • Mfr # T095180531R

  • Zoro # G612471530


product price: $2.99
/ea
Sold in multiples of 56 for $167.44

Key Features

Spring Length @ Torque
0.903 in
Leg Length
3 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T095180531R
Zoro #
G612471530
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.903 in
Leg Length
3 in
Wire Diameter
0.095 in
Outside Diameter
0.869 in
Inside Diameter
0.611 in

Details

Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Deflection Angle
180 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Torque
16 in-lb
System of Measurement
Inch

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 0.903 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.