Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T095270578L

  • Zoro # G812471545


product price: $2.99
/ea
Sold in multiples of 56 for $167.44

Key Features

Spring Length @ Torque
1.283 in
Leg Length
3 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T095270578L
Zoro #
G812471545
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
1.283 in
Leg Length
3 in
Wire Diameter
0.095 in
Outside Diameter
0.925 in
Inside Diameter
0.662 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Leg End Style
Straight Torsion
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Torque
16 in-lb

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 1.283 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.