Torsion Spring, 302 SS Wire
Mfr # T095270797L
Zoro # G812471514
product price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Spring Length @ Torque
0.998 in
Leg Length
3 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T095270797L
Zoro #
G812471514
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.998 in
Leg Length
3 in
Wire Diameter
0.095 in
Outside Diameter
1.203 in
Inside Diameter
0.912 in
Details
Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Leg End Style
Straight Torsion
Torque
16 in-lb
System of Measurement
Inch
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 0.998 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.