Torsion Spring, 302 SS Wire
Mfr # T095360813L
Zoro # G412471914
product price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Spring Length @ Torque
1.283 in
Leg Length
3 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T095360813L
Zoro #
G412471914
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.283 in
Leg Length
3 in
Wire Diameter
0.095 in
Inside Diameter
0.932 in
Outside Diameter
1.225 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Torque
16 in-lb
Leg End Style
Straight Torsion
Deflection Angle
360 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 1.283 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.