Torsion Spring, 302 SS Wire
Mfr # T1150905941L
Zoro # G612471899
product price: $2.99
/eaSold in multiples of 56 for $167.44
Key Features
Spring Length @ Torque
0.978 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1150905941L
Zoro #
G612471899
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.978 in
Leg Length
4 in
Outside Diameter
0.978 in
Wire Diameter
0.115 in
Inside Diameter
0.673 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Deflection Angle
90 Degrees
Torque
18.16 in-lb
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 0.978 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.