Torsion Spring, 302 SS Wire
Mfr # T1250901031L
Zoro # G112471924
product price: $3.89
/eaSold in multiples of 43 for $167.27
Key Features
Spring Length @ Torque
0.938 in
Leg Length
4 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1250901031L
Zoro #
G112471924
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.938 in
Leg Length
4 in
Outside Diameter
1.372 in
Wire Diameter
0.125 in
Inside Diameter
1.01 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
21.4 in-lb
Leg End Style
Straight Torsion
System of Measurement
Inch
Deflection Angle
90 Degrees
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 0.938 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.