Torsion Spring, 302 SS Wire
Mfr # T125270751R
Zoro # G712471850
product price: $5.19
/eaSold in multiples of 32 for $166.08
Key Features
Spring Length @ Torque
1.938 in
Leg Length
4 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T125270751R
Zoro #
G712471850
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.938 in
Leg Length
4 in
Wire Diameter
0.125 in
Inside Diameter
0.845 in
Outside Diameter
1.189 in
Details
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Torque
32 in-lb
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Deflection Angle
270 Degrees
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.938 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.