Torsion Spring, 302 SS Wire
Mfr # T13509011251L
Zoro # G912471681
product price: $5.19
/eaSold in multiples of 32 for $166.08
Key Features
Spring Length @ Torque
1.013 in
Leg Length
4 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T13509011251L
Zoro #
G912471681
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.013 in
Leg Length
4 in
Outside Diameter
1.492 in
Inside Diameter
1.1 in
Wire Diameter
0.135 in
Details
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Leg End Style
Straight Torsion
Torque
27 in-lb
Deflection Angle
90 Degrees
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.013 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.