Torsion Spring, 302 SS Wire
Mfr # T1351206661R
Zoro # G412471662
product price: $3.89
/eaSold in multiples of 43 for $167.27
Key Features
Spring Length @ Torque
1.44 in
Leg Length
4 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1351206661R
Zoro #
G412471662
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.44 in
Leg Length
4 in
Outside Diameter
1.102 in
Inside Diameter
0.749 in
Wire Diameter
0.135 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Torque
32.24 in-lb
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
120 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.44 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.