Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T13527011121L

  • Zoro # G812471231


product price: $5.19
/ea
Sold in multiples of 32 for $166.08

Key Features

Spring Length @ Torque
2.093 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13527011121L
Zoro #
G812471231
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
2.093 in
Leg Length
4 in
Outside Diameter
1.66 in
Wire Diameter
0.135 in
Inside Diameter
1.251 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Torque
31.83 in-lb
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
270 Degrees
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 2.093 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.