Torsion Spring, 302 SS Wire
Mfr # T1352701112L
Zoro # G512471258
product price: $7.69
/eaSold in multiples of 22 for $169.18
Key Features
Spring Length @ Torque
1.688 in
Leg Length
4 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1352701112L
Zoro #
G512471258
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.688 in
Leg Length
4 in
Inside Diameter
1.251 in
Wire Diameter
0.135 in
Outside Diameter
1.66 in
Details
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Standards
AMS 5688, ASTM A313
Torque
40 in-lb
Deflection Angle
270 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.688 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.